

€160.90/ pieceexcl. VAT
€194.69incl. VAT
Estimated delivery date - 22/03/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €160.90 | - |
10+ | €144.81 | 10.00% |
25+ | €128.72 | 20.00% |
50+ | €120.68 | 25.00% |
100+ | €112.63 | 30.00% |
250+ | €104.59 | 35.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 557.66 mm |
Cross section | 5.33 mm |
Size according to AS568-BS1806-ISO3601 | 391 |
Product | O-ring |
Material | EPDM |
Colour | Black |
Hardness | 70 |
Compound | 55915 |
Temperature range | from -55 to 150 °C |