

€135.80/ pieceexcl. VAT
€164.32incl. VAT
Estimated delivery date - 08/01/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €135.80 | - |
10+ | €122.22 | 10.00% |
25+ | €108.64 | 20.00% |
50+ | €101.85 | 25.00% |
100+ | €95.06 | 30.00% |
250+ | €88.27 | 35.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 506.78 mm |
Cross section | 5.33 mm |
Size according to AS568-BS1806-ISO3601 | 389 |
Product | O-ring |
Material | EPDM |
Colour | Black |
Hardness | 70 |
Compound | 55915 |
Temperature range | from -55 to 150 °C |