ERIKS

ERIKS O-ring EPDM 70 55915 ISO3601-321 29,51x5,33

  • ERIKS:12514108
Image 1
You use this black EPDM O-ring from ERIKS as a seal for acids, bases and steam in static and slow dynamic applications. This seal used to have a different name: 55914PC.

Are you looking for an O-ring for the food industry? If so, Compound 559270 is a better choice. For pharmaceutical applications, you should use Compound 559273.

Save to list

€1.59/ pieceexcl. VAT

€1.92incl. VAT

Estimated delivery date - 16/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€1.59

-

25+

€1.43

10.00%

50+

€1.27

20.00%

100+

€1.11

30.00%

250+

€0.95

40.00%

500+

€0.80

50.00%

1000+

€0.64

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Internal diameter
29.51 mm
Cross section
5.33 mm
Size according to AS568-BS1806-ISO3601
321
Product
O-ring
Material
EPDM
Colour
Black
Hardness
70
Compound
55915
Temperature range
from -55 to 150 °C
Spare parts & accessories

€100.50/ pieceexcl. VAT

€121.61incl. VAT

108 In stock - Estimated delivery date 10/11/2026
Product Image

Rubber Indicator

  • Eriks:10020338

€116.00/ pieceexcl. VAT

€140.36incl. VAT

11 In stock - Estimated delivery date 10/11/2026