ERIKS

ERIKS O-ring EPDM 70 55915 ISO3601-232 69,44x3,53

  • ERIKS:10022388
Image 1
You use this black EPDM O-ring from ERIKS as a seal for acids, bases and steam in static and slow dynamic applications. This seal used to have a different name: 55914PC.

Are you looking for an O-ring for the food industry? If so, Compound 559270 is a better choice. For pharmaceutical applications, you should use Compound 559273.

Save to list

€3.11/ pieceexcl. VAT

€3.76incl. VAT

Estimated delivery date - 23/03/2027

Volume discount

Quantityexcl. VATDiscount

1+

€3.11

-

25+

€2.80

10.00%

50+

€2.49

20.00%

100+

€2.18

30.00%

250+

€1.87

40.00%

500+

€1.56

50.00%

1000+

€1.24

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Internal diameter
69.44 mm
Cross section
3.53 mm
Size according to AS568-BS1806-ISO3601
232
Product
O-ring
Material
EPDM
Colour
Black
Hardness
70
Compound
55915
Temperature range
from -55 to 150 °C
Spare parts & accessories
Product Image

Rubber Indicator

  • Eriks:10020338

€116.00/ pieceexcl. VAT

€140.36incl. VAT

11 In stock - Estimated delivery date 10/11/2026

€100.50/ pieceexcl. VAT

€121.61incl. VAT

108 In stock - Estimated delivery date 10/11/2026