ERIKS

ERIKS O-ring EPDM 70 55915 ISO3601-154 94,92x2,62

  • ERIKS:12514192
Image 1
You use this black EPDM O-ring from ERIKS as a seal for acids, bases and steam in static and slow dynamic applications. This seal used to have a different name: 55914PC.

Are you looking for an O-ring for the food industry? If so, Compound 559270 is a better choice. For pharmaceutical applications, you should use Compound 559273.

Save to list

€4.22/ pieceexcl. VAT

€5.11incl. VAT

Estimated delivery date - 16/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€4.22

-

25+

€3.80

10.00%

50+

€3.38

20.00%

100+

€2.95

30.00%

250+

€2.53

40.00%

500+

€2.11

50.00%

1000+

€1.69

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Internal diameter
94.92 mm
Cross section
2.62 mm
Size according to AS568-BS1806-ISO3601
154
Product
O-ring
Material
EPDM
Colour
Black
Hardness
70
Compound
55915
Temperature range
from -55 to 150 °C