

€290.10/ pieceexcl. VAT
€351.02incl. VAT
Estimated delivery date - 19/03/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €290.10 | - |
10+ | €261.09 | 10.00% |
25+ | €232.08 | 20.00% |
50+ | €217.58 | 25.00% |
100+ | €203.07 | 30.00% |
250+ | €188.57 | 35.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 900 mm |
Cross section | 5.33 mm |
Product | O-ring |
Material | EPDM |
Colour | Black |
Hardness | 70 |
Compound | 55915 |
Temperature range | from -55 to 150 °C |