

€3.54/ pieceexcl. VAT
€4.28incl. VAT
Estimated delivery date - 18/03/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €3.54 | - |
25+ | €3.19 | 10.00% |
50+ | €2.83 | 20.00% |
100+ | €2.48 | 30.00% |
250+ | €2.12 | 40.00% |
500+ | €1.77 | 50.00% |
1000+ | €1.42 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 66 mm |
Cross section | 3 mm |
Product | O-ring |
Material | EPDM |
Colour | Black |
Hardness | 70 |
Compound | 55915 |
Temperature range | from -55 to 150 °C |