

€2.36/ pieceexcl. VAT
€2.86incl. VAT
Estimated delivery date - 18/03/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €2.36 | - |
25+ | €2.12 | 10.00% |
50+ | €1.89 | 20.00% |
100+ | €1.65 | 30.00% |
250+ | €1.42 | 40.00% |
500+ | €1.18 | 50.00% |
1000+ | €0.94 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 44 mm |
Cross section | 3 mm |
Product | O-ring |
Material | EPDM |
Colour | Black |
Hardness | 70 |
Compound | 55915 |
Temperature range | from -55 to 150 °C |