

€1.79/ pieceexcl. VAT
€2.17incl. VAT
Estimated delivery date - 17/03/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €1.79 | - |
25+ | €1.61 | 10.00% |
50+ | €1.43 | 20.00% |
100+ | €1.25 | 30.00% |
250+ | €1.07 | 40.00% |
500+ | €0.90 | 50.00% |
1000+ | €0.72 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 35 mm |
Cross section | 2 mm |
Size according to JIS | JIS- S-35.5 |
Product | O-ring |
Material | EPDM |
Colour | Black |
Hardness | 70 |
Compound | 55915 |
Temperature range | from -55 to 150 °C |