

€30.08/ pieceexcl. VAT
€36.40incl. VAT
Estimated delivery date - 06/01/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €30.08 | - |
10+ | €27.07 | 10.00% |
25+ | €24.06 | 20.00% |
50+ | €22.56 | 25.00% |
100+ | €21.06 | 30.00% |
250+ | €19.55 | 35.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 280 mm |
Cross section | 5 mm |
Product | O-ring |
Material | EPDM |
Colour | Black |
Hardness | 70 |
Compound | 55915 |
Temperature range | from -55 to 150 °C |