

€1.24/ pieceexcl. VAT
€1.50incl. VAT
Estimated delivery date - 18/03/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €1.24 | - |
25+ | €1.11 | 10.00% |
50+ | €0.99 | 20.00% |
100+ | €0.86 | 30.00% |
250+ | €0.74 | 40.00% |
500+ | €0.62 | 50.00% |
1000+ | €0.49 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 22 mm |
Cross section | 1.5 mm |
Product | O-ring |
Material | EPDM |
Colour | Black |
Hardness | 70 |
Compound | 55915 |
Temperature range | from -55 to 150 °C |