ERIKS

ERIKS O-ring EPDM 70 55915 200x10mm

  • ERIKS:12729707
Image 1
You use this black EPDM O-ring from ERIKS as a seal for acids, bases and steam in static and slow dynamic applications. This seal used to have a different name: 55914PC.

Are you looking for an O-ring for the food industry? If so, Compound 559270 is a better choice. For pharmaceutical applications, you should use Compound 559273.

Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Internal diameter
200 mm
Cross section
10 mm
Product
O-ring
Material
EPDM
Colour
Black
Hardness
70
Compound
55915
Temperature range
from -55 to 150 °C