ERIKS

ERIKS O-ring EPDM 70 55915 15x4

  • ERIKS:12582682
Image 1
You use this black EPDM O-ring from ERIKS as a seal for acids, bases and steam in static and slow dynamic applications. This seal used to have a different name: 55914PC.

Are you looking for an O-ring for the food industry? If so, Compound 559270 is a better choice. For pharmaceutical applications, you should use Compound 559273.

Save to list

€1.21/ pieceexcl. VAT

€1.46incl. VAT

Estimated delivery date - 18/03/2027

Volume discount

Quantityexcl. VATDiscount

1+

€1.21

-

25+

€1.08

10.00%

50+

€0.96

20.00%

100+

€0.84

30.00%

250+

€0.72

40.00%

500+

€0.60

50.00%

1000+

€0.48

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Internal diameter
15 mm
Cross section
4 mm
Product
O-ring
Material
EPDM
Colour
Black
Hardness
70
Compound
55915
Temperature range
from -55 to 150 °C