

€1.01/ pieceexcl. VAT
€1.22incl. VAT
125792 In stock - Estimated delivery date 05/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €1.00 | - |
25+ | €0.90 | 10.00% |
50+ | €0.80 | 20.00% |
100+ | €0.70 | 30.00% |
250+ | €0.60 | 40.00% |
500+ | €0.50 | 50.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 14 mm |
Cross section | 2 mm |
Product | O-ring |
Material | EPDM |
Colour | Black |
Hardness | 70 |
Compound | 55915 |
Temperature range | from -55 to 150 °C |