

€9.74/ pieceexcl. VAT
€11.79incl. VAT
558 In stock - Estimated delivery date 05/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €9.74 | - |
25+ | €8.77 | 10.00% |
50+ | €7.79 | 20.00% |
100+ | €6.82 | 30.00% |
250+ | €5.84 | 40.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 147 mm |
Cross section | 3 mm |
Product | O-ring |
Material | EPDM |
Colour | Black |
Hardness | 70 |
Compound | 55915 |
Temperature range | from -55 to 150 °C |