

€12.43/ pieceexcl. VAT
€15.04incl. VAT
12 In stock - Estimated delivery date 06/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €12.43 | - |
25+ | €11.19 | 10.00% |
50+ | €9.94 | 20.00% |
100+ | €8.70 | 30.00% |
250+ | €7.46 | 40.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 146 mm |
Cross section | 4 mm |
Product | O-ring |
Material | EPDM |
Colour | Black |
Hardness | 70 |
Compound | 55915 |
Temperature range | from -55 to 150 °C |