ERIKS

ERIKS O-ring EPDM 70 55915 120x4

  • ERIKS:13223582
Image 1
You use this black EPDM O-ring from ERIKS as a seal for acids, bases and steam in static and slow dynamic applications. This seal used to have a different name: 55914PC.

Are you looking for an O-ring for the food industry? If so, Compound 559270 is a better choice. For pharmaceutical applications, you should use Compound 559273.

Save to list

€7.90/ pieceexcl. VAT

€9.56incl. VAT

Estimated delivery date - 06/01/2027

Volume discount

Quantityexcl. VATDiscount

1+

€7.90

-

25+

€7.11

10.00%

50+

€6.32

20.00%

100+

€5.53

30.00%

250+

€4.74

40.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Internal diameter
120 mm
Cross section
4 mm
Product
O-ring
Material
EPDM
Colour
Black
Hardness
70
Compound
55915
Temperature range
from -55 to 150 °C