

€13.20/ pieceexcl. VAT
€15.97incl. VAT
Estimated delivery date - 10/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €13.20 | - |
25+ | €11.88 | 10.00% |
50+ | €10.56 | 20.00% |
100+ | €9.24 | 30.00% |
250+ | €7.92 | 40.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 114.2 mm |
Cross section | 5.7 mm |
Product | O-ring |
Material | EPDM |
Colour | Black |
Hardness | 70 |
Compound | 55915 |
Temperature range | from -55 to 150 °C |