ERIKS

ERIKS O-ring EPDM 70 55915 102x4

  • ERIKS:13027029
Image 1
You use this black EPDM O-ring from ERIKS as a seal for acids, bases and steam in static and slow dynamic applications. This seal used to have a different name: 55914PC.

Are you looking for an O-ring for the food industry? If so, Compound 559270 is a better choice. For pharmaceutical applications, you should use Compound 559273.

Save to list

€6.38/ pieceexcl. VAT

€7.72incl. VAT

Estimated delivery date - 06/01/2027

Volume discount

Quantityexcl. VATDiscount

1+

€6.38

-

25+

€5.74

10.00%

50+

€5.10

20.00%

100+

€4.47

30.00%

250+

€3.83

40.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Internal diameter
102 mm
Cross section
4 mm
Product
O-ring
Material
EPDM
Colour
Black
Hardness
70
Compound
55915
Temperature range
from -55 to 150 °C