

€57.74/ pieceexcl. VAT
€69.86incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 31/03/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €64.15 | - |
10+ | €57.74 | 10.00% |
25+ | €51.32 | 20.00% |
50+ | €48.11 | 25.00% |
100+ | €44.91 | 30.00% |
250+ | €41.70 | 35.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 582.68 mm |
Cross section | 6.99 mm |
Size according to AS568-BS1806-ISO3601 | 472 |
Standard packaging size | 10 |
Product | O-ring |
Material | EPDM |
Colour | Black |
Hardness | 70 |
Compound | 55914 |
Temperature range | from -55 to 130 °C |
€116.00/ pieceexcl. VAT
€140.36incl. VAT
11 In stock - Estimated delivery date 10/11/2026