

€37.54/ pieceexcl. VAT
€45.42incl. VAT
Estimated delivery date - 27/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €37.54 | - |
10+ | €33.79 | 10.00% |
25+ | €30.03 | 20.00% |
50+ | €28.16 | 25.00% |
100+ | €26.28 | 30.00% |
250+ | €24.40 | 35.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 456.06 mm |
Cross section | 5.33 mm |
Size according to AS568-BS1806-ISO3601 | 387 |
Product | O-ring |
Material | EPDM |
Colour | Black |
Hardness | 70 |
Compound | 55914 |
Temperature range | from -55 to 130 °C |
€116.00/ pieceexcl. VAT
€140.36incl. VAT
11 In stock - Estimated delivery date 10/11/2026