

€2.97/ pieceexcl. VAT
€3.59incl. VAT
2519 In stock - Estimated delivery date 10/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €2.97 | - |
25+ | €2.67 | 10.00% |
50+ | €2.37 | 20.00% |
100+ | €2.08 | 30.00% |
250+ | €1.78 | 40.00% |
500+ | €1.48 | 50.00% |
1000+ | €1.19 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 85.09 mm |
Cross section | 5.33 mm |
Size according to AS568-BS1806-ISO3601 | 340 |
Size according to French R | NF-R43 |
Standard packaging size | 25 |
Product | O-ring |
Material | EPDM |
Colour | Black |
Hardness | 70 |
Compound | 55914 |
Temperature range | from -55 to 130 °C |
€116.00/ pieceexcl. VAT
€140.36incl. VAT
11 In stock - Estimated delivery date 10/11/2026