

€2.70/ pieceexcl. VAT
€3.27incl. VAT
7062 In stock - Estimated delivery date 10/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €2.70 | - |
25+ | €2.43 | 10.00% |
50+ | €2.16 | 20.00% |
100+ | €1.89 | 30.00% |
250+ | €1.62 | 40.00% |
500+ | €1.35 | 50.00% |
1000+ | €1.08 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 78.74 mm |
Cross section | 5.33 mm |
Size according to AS568-BS1806-ISO3601 | 338 |
Size according to French R | NF-R41 |
Standard packaging size | 25 |
Product | O-ring |
Material | EPDM |
Colour | Black |
Hardness | 70 |
Compound | 55914 |
Temperature range | from -55 to 130 °C |
€116.00/ pieceexcl. VAT
€140.36incl. VAT
11 In stock - Estimated delivery date 10/11/2026