

€2.58/ pieceexcl. VAT
€3.12incl. VAT
1480 In stock - Estimated delivery date 10/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €2.58 | - |
25+ | €2.32 | 10.00% |
50+ | €2.06 | 20.00% |
100+ | €1.80 | 30.00% |
250+ | €1.55 | 40.00% |
500+ | €1.29 | 50.00% |
1000+ | €1.03 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 75.57 mm |
Cross section | 5.33 mm |
Size according to AS568-BS1806-ISO3601 | 337 |
Size according to French R | NF-R40 |
Standard packaging size | 25 |
Product | O-ring |
Material | EPDM |
Colour | Black |
Hardness | 70 |
Compound | 55914 |
Temperature range | from -55 to 130 °C |
€116.00/ pieceexcl. VAT
€140.36incl. VAT
11 In stock - Estimated delivery date 10/11/2026