ERIKS

ERIKS O-ring EPDM 70 55914 ISO3601-328 46,99x5,33

  • ERIKS:10021853
Image 1
You use this black EPDM 70 O-ring seal from ERIKS for acids, bases and hot water. This product is suitable for static applications and slow, dynamic applications. It offers standardised quality and is mainly used in general industry.
Save to list

€1.57/ pieceexcl. VAT

€1.90incl. VAT

Estimated delivery date - 09/02/2027

Volume discount

Quantityexcl. VATDiscount

1+

€1.57

-

25+

€1.41

10.00%

50+

€1.26

20.00%

100+

€1.10

30.00%

250+

€0.94

40.00%

500+

€0.79

50.00%

1000+

€0.63

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Internal diameter
46.99 mm
Cross section
5.33 mm
Size according to AS568-BS1806-ISO3601
328
Size according to French R
NF-R31
Standard packaging size
100
Product
O-ring
Material
EPDM
Colour
Black
Hardness
70
Compound
55914
Temperature range
from -55 to 130 °C
Spare parts & accessories
Product Image

Rubber Indicator

  • Eriks:10020338

€116.00/ pieceexcl. VAT

€140.36incl. VAT

11 In stock - Estimated delivery date 10/11/2026

€97.70/ pieceexcl. VAT

€118.22incl. VAT

11 In stock - Estimated delivery date 10/11/2026