

€3.30/ pieceexcl. VAT
€3.99incl. VAT
Estimated delivery date - 24/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €3.30 | - |
25+ | €2.97 | 10.00% |
50+ | €2.64 | 20.00% |
100+ | €2.31 | 30.00% |
250+ | €1.98 | 40.00% |
500+ | €1.65 | 50.00% |
1000+ | €1.32 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 65 mm |
Cross section | 5.5 mm |
Product | O-ring |
Material | EPDM |
Colour | Black |
Hardness | 70 |
Compound | 55914 |
Temperature range | from -55 to 130 °C |