

€0.58/ pieceexcl. VAT
€0.71incl. VAT
Sold per: 12579Min. order: 12579
Estimated delivery date - 25/03/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €1.46 | - |
25+ | €1.31 | 10.00% |
50+ | €1.17 | 20.00% |
100+ | €1.02 | 30.00% |
250+ | €0.88 | 40.00% |
500+ | €0.73 | 50.00% |
1000+ | €0.58 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 44 mm |
Cross section | 2 mm |
Product | O-ring |
Material | EPDM |
Colour | Black |
Hardness | 70 |
Compound | 55914 |
Temperature range | from -55 to 130 °C |