

€0.45/ pieceexcl. VAT
€0.54incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €0.45 | - |
25+ | €0.41 | 10.00% |
50+ | €0.36 | 20.00% |
100+ | €0.32 | 30.00% |
250+ | €0.27 | 40.00% |
500+ | €0.23 | 50.00% |
1000+ | €0.18 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 4.5 mm |
Cross section | 1.5 mm |
Size according to JIS | JIS- S-5 |
Standard packaging size | 5.000 |
Product | O-ring |
Material | EPDM |
Colour | Black |
Hardness | 70 |
Compound | 55914 |
Temperature range | from -55 to 130 °C |
€116.00/ pieceexcl. VAT
€140.36incl. VAT
11 In stock - Estimated delivery date 06/11/2026