

€29.71/ pieceexcl. VAT
€35.95incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €29.71 | - |
10+ | €26.74 | 10.00% |
25+ | €23.77 | 20.00% |
50+ | €22.28 | 25.00% |
100+ | €20.80 | 30.00% |
250+ | €19.31 | 35.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 345 mm |
Cross section | 3 mm |
Product | O-ring |
Material | EPDM |
Colour | Black |
Hardness | 70 |
Compound | 55914 |
Temperature range | from -55 to 130 °C |