ERIKS

ERIKS O-ring EPDM 70 55914 30x2

  • ERIKS:10022024
Image 1
You use this black EPDM 70 O-ring seal from ERIKS for acids, bases and hot water. This product is suitable for static applications and slow, dynamic applications. It offers standardised quality and is mainly used in general industry.
Save to list

€1.07/ pieceexcl. VAT

€1.29incl. VAT

Estimated delivery date - 15/01/2027

Volume discount

Quantityexcl. VATDiscount

1+

€1.07

-

25+

€0.96

10.00%

50+

€0.85

20.00%

100+

€0.75

30.00%

250+

€0.64

40.00%

500+

€0.53

50.00%

1000+

€0.43

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Internal diameter
30 mm
Cross section
2 mm
Standard packaging size
500
Product
O-ring
Material
EPDM
Colour
Black
Hardness
70
Compound
55914
Temperature range
from -55 to 130 °C
Spare parts & accessories

€97.70/ pieceexcl. VAT

€118.22incl. VAT

11 In stock - Estimated delivery date 05/11/2026
Product Image

Rubber Indicator

  • Eriks:10020338

€116.00/ pieceexcl. VAT

€140.36incl. VAT

11 In stock - Estimated delivery date 05/11/2026