

€13.04/ pieceexcl. VAT
€15.78incl. VAT
Sold per: 381Min. order: 381
Estimated delivery date - 25/03/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €20.06 | - |
10+ | €18.05 | 10.00% |
25+ | €16.05 | 20.00% |
50+ | €15.05 | 25.00% |
100+ | €14.04 | 30.00% |
250+ | €13.04 | 35.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 280 mm |
Cross section | 5 mm |
Product | O-ring |
Material | EPDM |
Colour | Black |
Hardness | 70 |
Compound | 55914 |
Temperature range | from -55 to 130 °C |