

€15.60/ pieceexcl. VAT
€18.88incl. VAT
Estimated delivery date - 27/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €15.60 | - |
10+ | €14.04 | 10.00% |
25+ | €12.48 | 20.00% |
50+ | €11.70 | 25.00% |
100+ | €10.92 | 30.00% |
250+ | €10.14 | 35.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 205 mm |
Cross section | 6 mm |
Product | O-ring |
Material | EPDM |
Colour | Black |
Hardness | 70 |
Compound | 55914 |
Temperature range | from -55 to 130 °C |