

€11.77/ pieceexcl. VAT
€14.24incl. VAT
51 In stock - Estimated delivery date 06/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €11.77 | - |
10+ | €10.59 | 10.00% |
25+ | €9.42 | 20.00% |
50+ | €8.83 | 25.00% |
100+ | €8.24 | 30.00% |
250+ | €7.65 | 35.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 200 mm |
Cross section | 5 mm |
Product | O-ring |
Material | EPDM |
Colour | Black |
Hardness | 70 |
Compound | 55914 |
Temperature range | from -55 to 130 °C |