

€13.64/ pieceexcl. VAT
€16.51incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €15.16 | - |
10+ | €13.64 | 10.00% |
25+ | €12.13 | 20.00% |
50+ | €10.61 | 30.00% |
100+ | €9.10 | 40.00% |
250+ | €7.58 | 50.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 185 mm |
Cross section | 3.55 mm |
Size according to DIN3771 | DIN 3771 |
Product | O-ring |
Material | EPDM |
Colour | Black |
Hardness | 70 |
Compound | 55914 |
Temperature range | from -55 to 130 °C |