

€7.97/ pieceexcl. VAT
€9.64incl. VAT
2177 In stock - Estimated delivery date 06/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €7.97 | - |
25+ | €7.17 | 10.00% |
50+ | €6.37 | 20.00% |
100+ | €5.58 | 30.00% |
250+ | €4.78 | 40.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 149.3 mm |
Cross section | 5.7 mm |
Size according to BS4518 | BS4518-1493-57 |
Size according to JIS | JIS- G-150 |
Standard packaging size | 25 |
Product | O-ring |
Material | EPDM |
Colour | Black |
Hardness | 70 |
Compound | 55914 |
Temperature range | from -55 to 130 °C |
€97.70/ pieceexcl. VAT
€118.22incl. VAT
11 In stock - Estimated delivery date 06/11/2026€116.00/ pieceexcl. VAT
€140.36incl. VAT
11 In stock - Estimated delivery date 06/11/2026