

€7.50/ pieceexcl. VAT
€9.07incl. VAT
3678 In stock - Estimated delivery date 06/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €7.50 | - |
25+ | €6.75 | 10.00% |
50+ | €6.00 | 20.00% |
100+ | €5.25 | 30.00% |
250+ | €4.50 | 40.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 143 mm |
Cross section | 3 mm |
Product | O-ring |
Material | EPDM |
Colour | Black |
Hardness | 70 |
Compound | 55914 |
Temperature range | from -55 to 130 °C |