

€6.04/ pieceexcl. VAT
€7.31incl. VAT
788 In stock - Estimated delivery date 06/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €6.04 | - |
25+ | €5.43 | 10.00% |
50+ | €4.83 | 20.00% |
100+ | €4.22 | 30.00% |
250+ | €3.62 | 40.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 139.5 mm |
Cross section | 3 mm |
Size according to BS4518 | BS4518-1395-30 |
Standard packaging size | 25 |
Product | O-ring |
Material | EPDM |
Colour | Black |
Hardness | 70 |
Compound | 55914 |
Temperature range | from -55 to 130 °C |
€116.00/ pieceexcl. VAT
€140.36incl. VAT
11 In stock - Estimated delivery date 06/11/2026