

€1.03/ pieceexcl. VAT
€1.25incl. VAT
Estimated delivery date - 31/03/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €1.03 | - |
25+ | €0.93 | 10.00% |
50+ | €0.82 | 20.00% |
100+ | €0.72 | 30.00% |
250+ | €0.62 | 40.00% |
500+ | €0.52 | 50.00% |
1000+ | €0.41 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 13.29 mm |
Cross section | 1.78 mm |
Product | O-ring |
Material | EPDM |
Colour | Black |
Hardness | 70 |
Compound | 55914 |
Temperature range | from -55 to 130 °C |