

€5.63/ pieceexcl. VAT
€6.81incl. VAT
46 In stock - Estimated delivery date 06/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €5.63 | - |
25+ | €5.06 | 10.00% |
50+ | €4.50 | 20.00% |
100+ | €3.94 | 30.00% |
250+ | €3.38 | 40.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 120 mm |
Cross section | 5 mm |
Standard packaging size | 25 |
Product | O-ring |
Material | EPDM |
Colour | Black |
Hardness | 70 |
Compound | 55914 |
Temperature range | from -55 to 130 °C |
€116.00/ pieceexcl. VAT
€140.36incl. VAT
11 In stock - Estimated delivery date 06/11/2026