

€0.83/ pieceexcl. VAT
€1.00incl. VAT
Estimated delivery date - 24/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €0.83 | - |
25+ | €0.74 | 10.00% |
50+ | €0.66 | 20.00% |
100+ | €0.58 | 30.00% |
250+ | €0.50 | 40.00% |
500+ | €0.41 | 50.00% |
1000+ | €0.33 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 12.5 mm |
Cross section | 3 mm |
Product | O-ring |
Material | EPDM |
Colour | Black |
Hardness | 70 |
Compound | 55914 |
Temperature range | from -55 to 130 °C |