

€4.27/ pieceexcl. VAT
€5.17incl. VAT
16 In stock - Estimated delivery date 06/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €4.26 | - |
25+ | €3.84 | 10.00% |
50+ | €3.41 | 20.00% |
100+ | €2.99 | 30.00% |
250+ | €2.56 | 40.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 108 mm |
Cross section | 3 mm |
Standard packaging size | 25 |
Product | O-ring |
Material | EPDM |
Colour | Black |
Hardness | 70 |
Compound | 55914 |
Temperature range | from -55 to 130 °C |
€116.00/ pieceexcl. VAT
€140.36incl. VAT
11 In stock - Estimated delivery date 06/11/2026