

€5.80/ pieceexcl. VAT
€7.02incl. VAT
Estimated delivery date - 28/01/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €5.80 | - |
25+ | €5.22 | 10.00% |
50+ | €4.64 | 20.00% |
100+ | €4.06 | 30.00% |
250+ | €3.48 | 40.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 107 mm |
Cross section | 5 mm |
Product | O-ring |
Material | EPDM |
Colour | Black |
Hardness | 70 |
Compound | 55914 |
Temperature range | from -55 to 130 °C |