ERIKS

ERIKS O-ring CR 70 32906 ISO3601-336 72,39x5,33

  • ERIKS:11041027
Image 1
ERIKS’ 32906 is a standard grade Neoprene compound for general purpose usage with good ozone and weathering resistance.
Save to list

€2.45/ pieceexcl. VAT

€2.96incl. VAT

Estimated delivery date - 27/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€2.45

-

25+

€2.21

10.00%

50+

€1.96

20.00%

100+

€1.72

30.00%

250+

€1.47

40.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Internal diameter
72.39 mm
Cross section
5.33 mm
Size according to AS568-BS1806-ISO3601
336
Size according to French R
NF-R39
Product
O-ring
Material
CR
Colour
Black
Hardness
70
Compound
32906
Temperature range
from -35 to 110 °C