ERIKS

ERIKS O-ring CR 70 32906 ISO3601-334 66,04x5,33

  • ERIKS:10021556
Image 1
ERIKS’ 32906 is a standard grade Neoprene compound for general purpose usage with good ozone and weathering resistance.
Save to list

€2.22/ pieceexcl. VAT

€2.69incl. VAT

4 In stock - Estimated delivery date 10/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€2.22

-

25+

€2.00

10.00%

50+

€1.78

20.00%

100+

€1.55

30.00%

250+

€1.33

40.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Internal diameter
66.04 mm
Cross section
5.33 mm
Size according to AS568-BS1806-ISO3601
334
Size according to French R
NF-R37
Product
O-ring
Material
CR
Colour
Black
Hardness
70
Compound
32906
Temperature range
from -35 to 110 °C
Spare parts & accessories
Product Image

Rubber Indicator

  • Eriks:10020338

€116.00/ pieceexcl. VAT

€140.36incl. VAT

11 In stock - Estimated delivery date 10/11/2026

€100.50/ pieceexcl. VAT

€121.61incl. VAT

108 In stock - Estimated delivery date 10/11/2026