

€6.70/ pieceexcl. VAT
€8.10incl. VAT
Sold per: 100Min. order: 100
Estimated delivery date - 03/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €9.57 | - |
25+ | €8.61 | 10.00% |
50+ | €7.65 | 20.00% |
100+ | €6.70 | 30.00% |
250+ | €5.74 | 40.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 215.49 mm |
Cross section | 3.53 mm |
Size according to AS568-BS1806-ISO3601 | 268 |
Product | O-ring |
Material | CR |
Colour | Black |
Hardness | 70 |
Compound | 32906 |
Temperature range | from -35 to 110 °C |