ERIKS

ERIKS O-ring CR 70 32906 ISO3601-264 190,09x3,53

  • ERIKS:11291075
Image 1
ERIKS’ 32906 is a standard grade Neoprene compound for general purpose usage with good ozone and weathering resistance.
Save to list

€7.89/ pieceexcl. VAT

€9.55incl. VAT

Estimated delivery date - 24/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€7.89

-

25+

€7.10

10.00%

50+

€6.31

20.00%

100+

€5.52

30.00%

250+

€4.73

40.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Internal diameter
190.09 mm
Cross section
3.53 mm
Size according to AS568-BS1806-ISO3601
264
Product
O-ring
Material
CR
Colour
Black
Hardness
70
Compound
32906
Temperature range
from -35 to 110 °C