ERIKS

ERIKS O-ring CR 70 32906 ISO3601-250 126,59x3,53

  • ERIKS:11041614
Image 1
ERIKS’ 32906 is a standard grade Neoprene compound for general purpose usage with good ozone and weathering resistance.
Save to list

€4.39/ pieceexcl. VAT

€5.31incl. VAT

8 In stock - Estimated delivery date 10/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€4.39

-

25+

€3.95

10.00%

50+

€3.51

20.00%

100+

€3.07

30.00%

250+

€2.63

40.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Internal diameter
126.59 mm
Cross section
3.53 mm
Size according to AS568-BS1806-ISO3601
250
Product
O-ring
Material
CR
Colour
Black
Hardness
70
Compound
32906
Temperature range
from -35 to 110 °C
Spare parts & accessories

€100.50/ pieceexcl. VAT

€121.61incl. VAT

107 In stock - Estimated delivery date 10/11/2026
Product Image

Rubber Indicator

  • Eriks:10020338

€116.00/ pieceexcl. VAT

€140.36incl. VAT

11 In stock - Estimated delivery date 10/11/2026