ERIKS

ERIKS O-ring CR 70 32906 ISO3601-158 120,32x2,62

  • ERIKS:13312385
Image 1
ERIKS’ 32906 is a standard grade Neoprene compound for general purpose usage with good ozone and weathering resistance.
Save to list

€3.83/ pieceexcl. VAT

€4.63incl. VAT

Estimated delivery date - 26/03/2027

Volume discount

Quantityexcl. VATDiscount

1+

€3.83

-

25+

€3.45

10.00%

50+

€3.06

20.00%

100+

€2.68

30.00%

250+

€2.30

40.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Internal diameter
120.32 mm
Cross section
2.62 mm
Size according to AS568-BS1806-ISO3601
158
Product
O-ring
Material
CR
Colour
Black
Hardness
70
Compound
32906
Temperature range
from -35 to 110 °C