ERIKS

ERIKS O-ring CR 70 32906 ISO3601-153 88,57x2,62

  • ERIKS:13812233
Image 1
ERIKS’ 32906 is a standard grade Neoprene compound for general purpose usage with good ozone and weathering resistance.
Save to list

€2.58/ pieceexcl. VAT

€3.12incl. VAT

Estimated delivery date - 11/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€2.58

-

25+

€2.32

10.00%

50+

€2.06

20.00%

100+

€1.81

30.00%

250+

€1.55

40.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Internal diameter
88.57 mm
Cross section
2.62 mm
Size according to AS568-BS1806-ISO3601
153
Product
O-ring
Material
CR
Colour
Black
Hardness
70
Compound
32906
Temperature range
from -35 to 110 °C