ERIKS

ERIKS O-ring CR 70 32906 ISO3601-134 47,29x2,62

  • ERIKS:11183645
Image 1
ERIKS’ 32906 is a standard grade Neoprene compound for general purpose usage with good ozone and weathering resistance.
Save to list

€1.97/ pieceexcl. VAT

€2.38incl. VAT

Estimated delivery date - 03/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€1.97

-

25+

€1.77

10.00%

50+

€1.57

20.00%

100+

€1.38

30.00%

250+

€1.18

40.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Internal diameter
47.29 mm
Cross section
2.62 mm
Size according to AS568-BS1806-ISO3601
134
Product
O-ring
Material
CR
Colour
Black
Hardness
70
Compound
32906
Temperature range
from -35 to 110 °C